1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SAG7AX20
Air Die Grinder - Collet Size 1/4 in, 6 mm
MI ITEM #
05585401
MFR #
SAG7AX20
Price
$963.99
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Die Grinders
SIOUX TOOLS SAG7AX20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SAG7AX20
Air Die Grinder - Collet Size 1/4 in, 6 mm
MI ITEM #
05585401
MFR #
SAG7AX20
Mfr description
SAG7AX20 .7 EXT 20K ANGLE DIE GNDR 1/4
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$963
.99
/each
Add to Cart
Specifications
Dimensions
Collet Size
1/4 in, 6 mm
Overall Length
10.0000 in, 254 mm
Details
Air Consumption @ Load
25 scfm
Exhaust Type
Front
Horsepower
0.70 hp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items