Motion
SWG7AX1345

SIOUX TOOLS
SWG7AX1345

SWG7AX1345
MI ITEM #05585404
MFR #SWG7AX1345
List Price$891.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SWG7AX1345

SWG7AX1345
MI ITEM #05585404
MFR #SWG7AX1345

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$891.58/each for your price

Overview

Mfr description
SWG7AX1345 .7 WHEEL GRINDER 13K RPM 4.5I

Specifications

  • Horsepower
    1 HP
  • Overall Length
    10.0 in
  • Wheel Size
    6 in
  • Wheel Type
    Type 27
  • Tool Type
    Wheel Type
  • Style
    Extended
  • Hose Size
    3/8 in
  • Air Inlet
    1/4 in
  • Arbor Size
    5/8 in to 11 in
  • CFM
    35 cfm
  • Free Speed
    13,300 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought