Motion
PFLB80

LIFT-ALL
PFLB80

Telescopic Pivoting Fork Lift Boom w/ Swivel Hook
Mi Item #05585429
MFR #PFLB80
Price$8,155.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
PFLB80

Telescopic Pivoting Fork Lift Boom w/ Swivel Hook
Mi Item #05585429
MFR #PFLB80

Mfr description
PFLB80 FORK TRUCK LIFT BOOM
  • Vertical adjustability in five increments - maximum of 40°.
  • T-Pin locks boom into position.
  • Aswivel hooks with latch are standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,155.78/each

Specifications

Dimensions

  • Weight
    540 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    697886983994
  • Material
    STEEL
  • Nominal Break Strength
    1,500 lbs - 8,000 lbs
  • UPC_NO
    697886983994
  • Vertical Capacity 90
    2000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)