Motion
SG-12EZ
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Zerk Fitting
MI ITEM #05585957
MFR #SG-12EZ
Your Price$726.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Zerk Fitting
MI ITEM #05585957
MFR #SG-12EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$726.15/each(List $871.38)

Overview

Mfr description
SG-12EZ SS FEMALE L/H ROD END W/ ZERK

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Left Hand
  • Misalignment Angle
    14 º
  • Thread Type
    UNF-3B-LH
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    17-4 PH Stainless Steel
  • Ball Material
    440 C Stainless Steel
  • Head Diameter
    1.7500 in
  • Head Width
    0.6870 in
  • Overall Height
    3.7500 in
  • Series
    SG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029042737
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.723 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text