Overview
Mfr description
36502 SER 3/4 ZAPB BALL LONG REACH
Specifications
- Mill Diameter
- Finish CoatingTX, Ti-NAMITE-X
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Straight Or Spiral FluteSpiral
- Center CuttingYes
- Helix Angle35°-38 °
- Overall Length6.0000 in, 152.40 mm
- Shank TypeStraight
- SeriesZPB
- Neck Diameter0.7300 in, 18.54 mm
- Variable HelixYes
- Flute TypeSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data