Motion
36849

3M
36849

3M™ Dirt Trap Protection Material, 36849, White, 4 in x 300 ft, 6 per case
MI ITEM #05586189
MFR #36849
List Price$171.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36849

3M™ Dirt Trap Protection Material, 36849, White, 4 in x 300 ft, 6 per case
MI ITEM #05586189
MFR #36849

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$171.26/each for your price

Overview

Mfr description
36849 DIRT TRAP MATERIAL 4"X300FT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered surface protection material protects collision repair shop walls and floors
  • Nonwoven construction traps airborne contaminants, helping to control dust and overspray
  • Adhesive backing keeps material in place and removes cleanly for a variety of substrates
  • Applies quickly and removes easily
  • White color creates better visibility for technicians and brighter environment for customers
  • Available in gray color for floor applications
  • contains 25% less adhesive for easier removal

Specifications

  • Type
    General Purpose
  • Color
    White
  • Manufacturer Stock Number
    00051131368491
  • Manufacturer Upc Number
    00051131368491
  • UPC_NO
    00051131368491

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text