Motion
RPS16P-BISO020.00MMP3

NEXEN GROUP
RPS16P-BISO020.00MMP3

Pinion Gear - For Use With Pneumatic Clutches and Brakes, ISO-9409 Flange Mount, Nickel Plated Steel Body, Zinc-Nickel Plated Bearing Cups, Stainless Steel Fasteners, Bare Steel Rollers Finish, -5 to 40 °C Temperature Range
Mi Item #05586273
MFR #RPS16P-BISO020.00MMP3
Price$1,364.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RPS16P-BISO020.00MMP3

Pinion Gear - For Use With Pneumatic Clutches and Brakes, ISO-9409 Flange Mount, Nickel Plated Steel Body, Zinc-Nickel Plated Bearing Cups, Stainless Steel Fasteners, Bare Steel Rollers Finish, -5 to 40 °C Temperature Range
Mi Item #05586273
MFR #RPS16P-BISO020.00MMP3

Mfr description
966687 RPS16 PINION GEAR
  • Zero Backlash, High Positional Accuracy And Repeatability, No Cumulitive Error, High Speed, Corrosion Resistant Options, 99% Efficient
  • Innovative Design Features Bearing Supported Rollers That Mesh With A Unique Rack Tooth Profile
  • Eliminates Many Of The Shortcomings Of Ball Screws And Traditional Rack And Pinion, Great Alternative To Linear Motors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,364.01/each

Specifications

Dimensions

  • Backlash
    3.2µum
  • Pilot Size
    ISO-9409 in

Details

  • Additional Details
    Actuator Cycle Life - 60,000,000 Engagements Per Roller Or 9,600,000 m Of Continuous Travel At Rated Precision, Rack Life Varies By Grade, See Technical Data Sheet For More Information. Maximum Static Torque - 61.1 Nm Maximum Dynamic Torque - 61.1 Nn Maximum Rpm - 1500 Max Dynamic Linear Force Accel: 2400 N Max Dynamic Linear Force Average: 1000 N Maximum Static Linear Force: 2400 N Max Dynamic Torque At Min Life: 61.1 Nm Max Dynamic Torque At Max Life: 33.7 Nm Positional Accuracy: ± 30 µm Repetitive Positioning Precision: ± 5 µm Linear Distance Per Revolution: 160 mm Pinion Inertia: 0.00040 kg-m² Meshing Pitch Circle Diameter: 50.9 mm Approximate Product Life: 60,000,000 Contacts Per Roller Or Full Revolutions At Max Life Rated Performance. Total System Performance Will Be The Lesser Of The Pinion And Rack Or Gear Combination
  • Finish
    Nickel Plated Steel Body, Zinc-Nickel Plated Bearing Cups, Stainless Steel Fasteners, Bare Steel Rollers
  • For Use With Series
    Pneumatic Clutches and Brakes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284321693
  • Maximum Speed
    4.0 m/s
  • Mounting Style
    ISO-9409 Flange Mount
  • Parts Category
    Other Accessories
  • Ratings
    CE, And RoHS
  • Series
    RPS16
  • Temperature Range
    -5 to 40 °C
  • UPC_NO
    662284321693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)