Motion
00112XT3H145T

WEG ELECTRIC CORP
00112XT3H145T

Explosion Proof / Hazardou Location Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 145T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #05586341
MFR #00112XT3H145T
List Price$1,801.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00112XT3H145T

Explosion Proof / Hazardou Location Motor - 1 hp, 1200 rpm, 3 ph, 575 V, 145T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #05586341
MFR #00112XT3H145T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,801.18/each for your price

Overview

Mfr description
00112XT3H145T

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    145T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Full Load Current
    1.23 A
  • Full Load Efficiency
    82.50 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Motor Poles
    6
  • Starting Method
    Direct on line
  • Description
    HP:1, F#143/5T, RPM:1200, 575V, TEFC
  • Volts @ Frequency
    575 V @ 60 Hz
  • kW
    0.75 kW
  • Description Keyword
    1 hp
  • Drive End Bearing
    6205 2RS
  • Overall Length C Dimension
    13.75 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Type Of Bearing
    Double Sealed Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Weight
    81.04 lbs
  • Full Load Torque
    4.57 ft-lbs
  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;Thermostat - 2 Wires 1 Per Phase 155°C;Ral 5009 202P (Iso 12944 - C4);1/2 Key Balancing Method
  • Hp
    1 hp
  • Manufacturer Catalog
  • UPC_NO
    7894171942220
  • Manufacturer Catalog Number
    00112XT3H145T
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6204 2RS
  • Voltage
    575 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought