Specifications
Dimensions
- Cartridge Size300 ml
Details
- ApplicationUse With Anchor Bolt Grout Adhesives
- ColorBlack
- Package Quantity1
- TypeDual Cartridge
- UPC_NO079340987258
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)