Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size1/4 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeInstrumentation to Instrumentation
- Description Keyword3/8 in Instrumentation x 1/4 in Instrumentation
- End 1 StyleInstrumentation
- End 2 StyleInstrumentation
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)