Motion
66261017522

NORTON ABRASIVES
66261017522

Finishing Disc - 3 in Disc Dia, Diamond, 25 Per Pack
Mi Item #05586922
MFR #66261017522
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261017522

Finishing Disc - 3 in Disc Dia, Diamond, 25 Per Pack
Mi Item #05586922
MFR #66261017522

Mfr description
66261017522 3" DIA MEDIUM DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Finishing
  • Backing Material
    Nylon, Y-wt. Polyester
  • Color
    Maroon
  • Grade
    Medium
  • Manufacturer Package Quantity
    25
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type R
  • Package Quantity
    25
  • Series
    Rapid Prep
  • UPC_NO
    66261017522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)