Motion
66623325038

NORTON ABRASIVES
66623325038

Bear-Tex Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Green Color
Mi Item #05586930
MFR #66623325038
Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623325038

Bear-Tex Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Green Color
Mi Item #05586930
MFR #66623325038

Mfr description
66623325038 3" DIA FINE DISC
  • A fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.24/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Finishing
  • Attachment Type
    Quick-Change TR (Type III)
  • Backing Material
    Non-Woven
  • Color
    Green
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Fine Grit
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66623325038
  • Material Application
    Stainless steel, and titanium, carbon steels, soft metals like aluminum
  • Max Rpm
    20000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    25
  • UPC_NO
    66623325038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)