Motion
66623335430

NORTON ABRASIVES
66623335430

Bear-Tex Quick Change Disc - 3 in Disc Diameter, 0 in Arbor, Aluminum Oxide Aggregate Abrasive Material, Maroon Color
Mi Item #05586931
MFR #66623335430
Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623335430

Bear-Tex Quick Change Disc - 3 in Disc Diameter, 0 in Arbor, Aluminum Oxide Aggregate Abrasive Material, Maroon Color
Mi Item #05586931
MFR #66623335430

Mfr description
66623335430 3" DIA MEDIUM DISC
  • A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.24/each

Specifications

Dimensions

  • Arbor Size
    0 in
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide Aggregate
  • Abrasive Type
    Non-woven
  • Color
    Maroon
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Medium Grit
  • Max Rpm
    20000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    25
  • UPC_NO
    66623335430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)