Motion
MK2TB50-50R
MK2T Rotary Clamp Cylinder - Double Guide Type -
Mi Item #05586975
MFR #MK2TB50-50R
Price$348.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK2T Rotary Clamp Cylinder - Double Guide Type -
Mi Item #05586975
MFR #MK2TB50-50R

Mfr description
MK2TB50-50R CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.03/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)