Specifications
Dimensions
- Cable Length10 ft
Details
- Accessory TypeSubmersible flat-surface pH/ORP electrode
- For Use WithWater Quality Sensor
- SeriesPHE-6510B
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)