Motion
HFL2026

NTN
HFL2026

HFL2026
Mi Item #05587171
MFR #HFL2026
Price$69.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HFL2026

HFL2026
Mi Item #05587171
MFR #HFL2026

Mfr description
HFL2026 NEEDLE ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.65/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    26 mm
  • Weight
    0.06 lb

Details

  • Bore Type
    Straight
  • Long Description
    The HFL2026 Needle Roller Clutch Bearing features a 20 mm bore diameter, 26 mm outside diameter, 26 mm overall width, and weighs 0.06 lb, making it ideal for one-way clutch, indexing, and backstop applications in compact drive systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HFL2026
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)