Specifications
Dimensions
- Hook Opening Size1-1/8
- Housing Dimensions6-1/16 x 20-3/4 x 8-11/16
- Housing Length20-3/4 in
- Housing Width8-11/16 in
- Lift Height15 ft
- Minimum Hoist Headroom16-1/6 in
- Weight73.00 lbs
Details
- Body Finish CoatingOrange Powder Coat
- Body MaterialAluminum
- Chain MaterialZinc Plated
- Hoist Duty RatingH4
- Hook MaterialSteel
- Horsepower1/4 hp
- Maximum Lift Speed16 (Single) fp/min
- Motor Phase3 ph
- Mounting TypeRigid Hook
- Number Of Speeds1
- Reeving1
- SeriesLodestar®
- Supply Voltage230/460 V
- UPC_NO043927366477
- Weight Capacity1/4 ton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)