Motion
48769
FGD BNDR 3/8 G80 PNTED REDPKGD
MI ITEM #05587181
MFR #48769
Price$17,228.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FGD BNDR 3/8 G80 PNTED REDPKGD
MI ITEM #05587181
MFR #48769

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17,228.91/each

Specifications

Dimensions

  • Compatible Chain Size
    3/8 in
  • Handle Length
    16.62 in
  • Take Up Length
    4-3/4 in

Details

  • Binder Type
    Lever
  • Compatible Chain Grade
    Grade 30, Grade 70
  • Manufacturer Upc Number
    081767487693
  • UPC_NO
    081767487693
  • Weight Capacity
    7100 lbs

Overview

Mfr description
48769 LOAD BINDER LEVER 7100LB
  • Lever-type or over-the-center, binders utilize mechanical advantage to reduce manpower required to secure a load
  • When using a lever-type load binder, tension can be applied and released quickly
  • Operators should use caution, as the handle may whip suddenly. When securement is complete, the lever stores in line with load
  • All components are forged, not cast
  • Forged binders are lighter and stronger than cast binders
  • Under equal force, a forged handle will yield and bend while a cast handle may break
  • Design factor 4:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought