1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
48364
RCHT BNDR 1/4 G4 RED PKG/4 BOX
MI ITEM #
05587185
MFR #
48364
Price
$124.03
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Load Binders
COLUMBUS MCKINNON CORP 48364
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
48364
RCHT BNDR 1/4 G4 RED PKG/4 BOX
MI ITEM #
05587185
MFR #
48364
Mfr description
48364 LOAD BINDER RATCHET 2600LB
Handle is designed loose using self-locking, one-way bolts, allowing easy removal of unwanted debris such as mud, snow or ice
Proof tested to 50% of minimum breaking strength
Gears are permanently welded to the barrel
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$124
.03
/each
Add to Cart
Specifications
Dimensions
Compatible Chain Size
1/4 in
Handle Length
12 in
Take Up Length
4 in
Details
Binder Type
Ratchet
Compatible Chain Grade
Grade 30, Grade 70
Manufacturer Upc Number
081767483640
UPC_NO
081767483640
Weight Capacity
2600 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items