Motion
48367
Forged Ratchet Load Binder - For 5/8 in, 1/2 in Chain, 13000 lbs Capacity
MI ITEM #05587186
MFR #48367
Price$325.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Ratchet Load Binder - For 5/8 in, 1/2 in Chain, 13000 lbs Capacity
MI ITEM #05587186
MFR #48367

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$325.00/each

Specifications

Dimensions

  • Compatible Chain Size
    1/2 in, 5/8 in
  • Handle Length
    14 in
  • Take Up Length
    8 in

Details

  • Binder Type
    Ratchet
  • Compatible Chain Grade
    Grade 30, Grade 70
  • Manufacturer Upc Number
    081767483671
  • UPC_NO
    081767483671
  • Weight Capacity
    13000 lbs

Overview

Mfr description
48367 LOAD BINDER RATCHET 1300LB
  • Handle is designed loose using self-locking, one-way bolts, allowing easy removal of unwanted debris such as mud, snow or ice
  • Proof tested to 50% of minimum breaking strength
  • Gears are permanently welded to the barrel
  • Durable powder-coated finish
  • Design factor 4:1 (except 48358 and 48387, which are 3:1)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought