Motion
657722
Clevlok® Sling Hook with Latch - 3/4 in, Grade 80/100, 2.09 in Opening, 35300 lbs Capacity
Mi Item #05587188
MFR #657722
Price$247.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevlok® Sling Hook with Latch - 3/4 in, Grade 80/100, 2.09 in Opening, 35300 lbs Capacity
Mi Item #05587188
MFR #657722

Mfr description
657722 SLING HOOK GR80/GR100 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.53/each

Specifications

Dimensions

  • Hook Size
    3/4 in
  • Length
    7.63 in
  • Opening Width
    2.09 in
  • Weight
    11.13 lbs
  • Width
    2.55 in

Details

  • Additional Details
    Latch Included
  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Sling Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    35300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)