Motion
2180
ShopAir™ Air Chain Hoist - 300 lbs Capacity, 10 ft Lift Ht, 31 ft/min Maximum Lift Speed
MI ITEM #05587194
MFR #2180
Price$3,318.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopAir™ Air Chain Hoist - 300 lbs Capacity, 10 ft Lift Ht, 31 ft/min Maximum Lift Speed
MI ITEM #05587194
MFR #2180

Mfr description
2180 CHAIN HOIST AIR 300LB 10FT 31FPM
  • DURABLE & BUILT TO LAST Epoxy powder coat finish provides a durable exterior. Durable reduction gearing means reliable operation. 1-pocket, oblique lay liftwheel provides longer chain life. Gear train is lifetime - lubricated with non-oxidizing grease.
  • DESIGNED FOR A VARIETY OF APPLICATIONS Threaded external exhaust for piping away exhaust in clean room or painting applications. Small, compact design for commercial & industrial applications. Industrial duty air motor for tough applications. Maximum pendant drop - 36 ft.
  • INDUSTRIAL STRENGTH MATERIALS Hardened forged steel latch-type lower hook (rotates 36º) and rigid latch-type upper hook. Rugged cast aluminum alloy hoist frame. Lifetime warranty against defects in materials and workmanship.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,318.33/each

Specifications

Dimensions

  • Housing Height
    12.5000 in
  • Housing Length
    12.8438 in
  • Housing Width
    8.1300 in
  • Lift Height
    10 ft
  • Operating Pressure
    90 psi
  • Tool Weight
    30 lb
  • Weight
    33.00 lbs

Details

  • Air Consumption
    34 scfm
  • Body Finish Coating
    Epoxy Powder Coat
  • Chain Material
    Alloy
  • Hook Material
    Steel
  • Housing Material
    Aluminum
  • Maximum Lift Speed
    31 ft/min
  • Mounting Type
    Rigid Hook
  • Reeving
    1
  • Weight Capacity
    300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)