Motion
2182
ShopAir™ Air Chain Hoist - 1/4 ton Capacity, 10 ft Lift Ht, 21 ft/min Maximum Lift Speed
MI ITEM #05587196
MFR #2182
Price$2,978.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopAir™ Air Chain Hoist - 1/4 ton Capacity, 10 ft Lift Ht, 21 ft/min Maximum Lift Speed
MI ITEM #05587196
MFR #2182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,978.07/each

Specifications

Dimensions

  • Housing Height
    12.5000 in
  • Housing Length
    12.8438 in
  • Housing Width
    8.1300 in
  • Lift Height
    10 ft
  • Operating Pressure
    90 psi
  • Tool Weight
    30 lb
  • Weight
    33.00 lbs

Details

  • Air Consumption
    34 scfm
  • Body Finish Coating
    Epoxy Powder Coat
  • Chain Material
    Alloy
  • Hook Material
    Steel
  • Housing Material
    Aluminum
  • Maximum Lift Speed
    21 ft/min
  • Mounting Type
    Rigid Hook
  • Reeving
    1
  • Weight Capacity
    1/4 ton

Overview

Mfr description
2182 CHAIN HOIST AIR 500LB 10FT 21FPM
  • DURABLE & BUILT TO LAST Epoxy powder coat finish provides a durable exterior. Durable reduction gearing means reliable operation. 1-pocket, oblique lay liftwheel provides longer chain life. Gear train is lifetime - lubricated with non-oxidizing grease.
  • DESIGNED FOR A VARIETY OF APPLICATIONS Threaded external exhaust for piping away exhaust in clean room or painting applications. Small, compact design for commercial & industrial applications. Industrial duty air motor for tough applications. Maximum pendant drop - 36 ft.
  • INDUSTRIAL STRENGTH MATERIALS Hardened forged steel latch-type lower hook (rotates 36º) and rigid latch-type upper hook. Rugged cast aluminum alloy hoist frame. Lifetime warranty against defects in materials and workmanship.
  • SAFE AND ACCURATE Variable flow, two lever pendant for precise load spotting. Standard Protector overload device.
  • MADE IN USA
  • MEETS ASME B3.21
  • OPTIONAL FEATURES The CM ShopAir Chain Hoist features superior lifting speeds, rugged design, and precise load spotting in a portable air chain hoist. It is ideal for a workstation hoist or a production line hoist due to its compact design and very lightweight.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought