Motion
639094
Clevis Assembly - 3/8 in Size, 6600 lbs Wt. Capacity, 20 ft Overall Length
MI ITEM #05587198
MFR #639094
List Price$162.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Assembly - 3/8 in Size, 6600 lbs Wt. Capacity, 20 ft Overall Length
MI ITEM #05587198
MFR #639094

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$162.74/each for your price

Overview

Mfr description
639094 CHAIN GR70 BINDING 3/8"X20FT
  • Hook on each end
  • Meets all DOT requirements and is required in most states
  • Chain will not degrade in ultraviolet light, as compared to nylon straps
  • Gold Chromate per ASTM B633 Fe/ZN 13 Type II
  • Design factor 4:1

Specifications

  • Accessory Type
    Clevis Assembly
  • Weight Capacity
    6600 lbs
  • Size
    3/8 in
  • Overall Length
    20 ft
  • UPC_NO
    043927390946
  • Weight
    28.91 lbs
  • Product Types
    Clevis Assembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text