Motion
639097
Clevis Assembly - 3/8 in Size, 6600 lbs Wt. Capacity, 25 ft Overall Length
Mi Item #05587199
MFR #639097
Price$191.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Assembly - 3/8 in Size, 6600 lbs Wt. Capacity, 25 ft Overall Length
Mi Item #05587199
MFR #639097

Mfr description
639097 CHAIN GR70 BINDING 3/8"X25FT
  • Hook on each end
  • Meets all DOT requirements and is required in most states
  • Chain will not degrade in ultraviolet light, as compared to nylon straps
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.28/each

Specifications

Dimensions

  • Overall Length
    25 ft
  • Size
    3/8 in
  • Weight
    35.64 lbs

Details

  • Accessory Type
    Clevis Assembly
  • Product Types
    Clevis Assembly
  • UPC_NO
    043927390977
  • Weight Capacity
    6600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)