Motion
679033
DRUM G70LL 3/8 X 400' Z/P Y/C
MI ITEM #05587201
MFR #679033
Price$2,022.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRUM G70LL 3/8 X 400' Z/P Y/C
MI ITEM #05587201
MFR #679033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,022.48/each

Specifications

Dimensions

  • Inside Link Length  
    1.14 in
  • Inside Link Width  
    0.54 in
  • Overall Length
    400 ft
  • Trade Size
    3/8 in

Details

  • Chain Grade
    Grade 70
  • Chain Type
    Carbon Steel
  • Manufacturer Upc Number
    043927790340
  • UPC_NO
    043927790340
  • Working Load Capacity
    6600 lbs

Overview

Mfr description
679033 CHAIN GR70 3/8"X400FT
  • Do not use for overhead lifting
  • Zinc-plated with gold chromate finish
  • Thermal heat-treated
  • 100% proof tested
  • Permanent identification on chain (embossed with G70, plus three letter trace code)
  • Full weld trim
  • High carbon steel
  • Packaging: Full drum
  • Design factor 4:1
  • Meets ASTM and NACM standards
  • Meets FMCSA and CVSA requirements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought