1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
639079
Grade 70 Clevis Assembly - 5/16 in Size, 4700 lbs Wt. Capacity, 25 ft Overall Length
MI ITEM #
05587204
MFR #
639079
Price
$138.57
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Hoist Accessories
Stuart Rush 639079
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
639079
Grade 70 Clevis Assembly - 5/16 in Size, 4700 lbs Wt. Capacity, 25 ft Overall Length
MI ITEM #
05587204
MFR #
639079
Mfr description
639079 CHAIN GR70 BINDING 5/16"X25FT
Hook on each end
Meets all DOT requirements and is required in most states
Chain will not degrade in ultraviolet light, as compared to nylon straps
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$138
.57
/each
Add to Cart
Specifications
Dimensions
Overall Length
25 ft
Size
5/16 in
Weight
25.27 lbs
Details
Accessory Type
Clevis Assembly
UPC_NO
043927390793
Weight Capacity
4700 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items