Motion
659728
Clevlok® Cradle Grab Hook - 1/2 in, Grade 80/100, 0.60 in Opening, 15000 lbs Capacity
Mi Item #05587207
MFR #659728
Price$64.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevlok® Cradle Grab Hook - 1/2 in, Grade 80/100, 0.60 in Opening, 15000 lbs Capacity
Mi Item #05587207
MFR #659728

Mfr description
659728 GRAB HOOK CRADLE GR80/GR100 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.12/each

Specifications

Dimensions

  • Hook Size
    1/2 in
  • Length
    3.65 in
  • Opening Width
    0.60 in
  • Weight
    2.00 lbs

Details

  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Cradle Grab Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    15000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)