1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
659729
HOOK-CLEVLOK-GRAB-5/8
Mi Item #
05587208
MFR #
659729
Price
$120.36
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
COLUMBUS MCKINNON CORP 659729
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
659729
HOOK-CLEVLOK-GRAB-5/8
Mi Item #
05587208
MFR #
659729
Mfr description
659729 GRAB HOOK CRADLE GR80/GR100 5/8"
For use with both Grade 80 and 100 chain
Meets ASTM A952 standards
100% proof tested
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$120
.36
/each
Add to Cart
Specifications
Dimensions
Hook Size
5/8 in
Weight
4.60 lbs
Details
Hook Type
Cradle Grab Hook
Weight Capacity
22600 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items