Motion
659722
Clevlok® Cradle Grab Hook - 9/32 in, Grade 80/100, 0.38 in Opening, 4300 lbs Capacity
Mi Item #05587211
MFR #659722
Price$30.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevlok® Cradle Grab Hook - 9/32 in, Grade 80/100, 0.38 in Opening, 4300 lbs Capacity
Mi Item #05587211
MFR #659722

Mfr description
659722 GRAB HOOK CRADLE GR80/GR100 9/32"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.48/each

Specifications

Dimensions

  • Hook Size
    9/32 in
  • Length
    2.18 in
  • Opening Width
    0.38 in
  • Weight
    0.60 lbs

Details

  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 80/100
  • Hook Type
    Cradle Grab Hook
  • Manufacturer Product Page
  • Material
    Herc-Alloy®
  • Weight Capacity
    4300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)