Motion
SC925
Beam Clamp with Shackle - 4 to 10-5/8 in Beam Flange Adjustability, 11000 lbs Weight Capacity
Mi Item #05587227
MFR #SC925
Price$735.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Beam Clamp with Shackle - 4 to 10-5/8 in Beam Flange Adjustability, 11000 lbs Weight Capacity
Mi Item #05587227
MFR #SC925

Mfr description
SC925 BEAM CLAMP SCREWLOK 5 TON
  • Designed for attachment to the lower flanges of structural steel beams to provide a semi-permanent lifting point
  • Clamps can be quickly and easily attached via the screw type mechanism
  • Fitted with a suspension shackle allowing for quick and easy component attachment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$735.89/each

Specifications

Dimensions

  • Beam Flange Adjustability
    4 to 10-5/8 in
  • Weight
    22.00 lbs

Details

  • Clamp Type
    Beam Clamp
  • Color
    Yellow
  • Weight Capacity
    11000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)