Motion
2005
ShopStar® Electric Chain Hoist - 1/4 ton Capacity, 20 ft Lift Ht, H4 Duty Rating, 8 ft/min Maximum Lift Speed
MI ITEM #05587229
MFR #2005
Price$3,105.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopStar® Electric Chain Hoist - 1/4 ton Capacity, 20 ft Lift Ht, H4 Duty Rating, 8 ft/min Maximum Lift Speed
MI ITEM #05587229
MFR #2005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,105.93/each

Specifications

Dimensions

  • Lift Height
    20 ft

Details

  • Hoist Duty Rating
    H4
  • Maximum Lift Speed
    8 ft/min
  • UPC_NO
    043927620050
  • Weight Capacity
    1/4 ton

Overview

Mfr description
2005 CHAIN HOIST ELECT. 500LB 20FT LIFT
  • For use in production and maintenance environments
  • Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
  • Standard protector overload device
  • Epoxy powder coat finish
  • 6-1/2’ power cord with molded three-prong plug on 115V units
  • Gear train lifetime lubricated with non-oxidizing grease
  • cUL approved and ASME B30.16
  • Lifetime warranty
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought