Motion
2096
ShopStar® Electric Chain Hoist - 1/4 ton Capacity, 10 ft Lift Ht, H4 Duty Rating, 8 ft/min Maximum Lift Speed
Mi Item #05587238
MFR #2096
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopStar® Electric Chain Hoist - 1/4 ton Capacity, 10 ft Lift Ht, H4 Duty Rating, 8 ft/min Maximum Lift Speed
Mi Item #05587238
MFR #2096

Mfr description
2096 CHAIN HOIST ELECT. 500LB 10FT LIFT
  • For use in production and maintenance environments
  • Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
  • Standard protector overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    0.8800 in
  • Housing Height
    13.5000 in
  • Housing Length
    12.5600 in
  • Housing Width
    5.9400 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    11.9400 in
  • Weight
    29.00 lbs

Details

  • Capacity
    500 lbs
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    1/6 hp
  • Manufacturer Upc Number
    043927620968
  • Maximum Lift Speed
    8 ft/min
  • Number Of Speeds
    1
  • Reeving
    2
  • Series
    CM Shopstar
  • Supply Voltage
    230 V
  • UPC_NO
    043927620968
  • Weight Capacity
    1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)