Motion
4197
PULLER 3 TON 5FT LIFT W/LOAD
MI ITEM #05587240
MFR #4197
List Price$3,144.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PULLER 3 TON 5FT LIFT W/LOAD
MI ITEM #05587240
MFR #4197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,144.13/each for your price

Overview

Mfr description
4197 CHAIN HOIST LEVER 3TON 5FT LIFT
  • Tough aluminum alloy construction and powder coat finish
  • Weatherproof for outdoor service
  • Simple construction with fewer parts for ease of maintenance and lower inventories
  • Hoistaloy hardened steel link type load chain for strength, long wear life and flexibility
  • Weatherized Weston-type automatic braking system for positive load control
  • Easy, one-hand operation and control—only 58 pounds of pull required for 3/4 ton model capacity
  • Forged upper and lower hooks with latches standard
  • Free-wheeling for fast and easy attachment to load
  • Upper and lower Latchlok hooks available for all capacities
  • Optional load limiter protection device stops transmission of lever forces protecting against dangerous overload
  • Unlimited lift
  • Lifetime warranty
  • Metric rated
  • Made in USA

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    3 ton
  • Standard Lift
    5 ft
  • Headroom
    16.94 in
  • Handle Length
    21-1/4 in
  • Pull To Lift Full Load
    95 lb
  • Series
    640
  • Reeving
    2
  • Manufacturer Upc Number
    043927641970
  • UPC_NO
    043927641970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text