Motion
M951G
Shackle - 5/8 in Size, 4-1/2 ton Capacity, Alloy Steel Material, Galvanized Coating
MI ITEM #05587254
MFR #M951G
List Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 5/8 in Size, 4-1/2 ton Capacity, Alloy Steel Material, Galvanized Coating
MI ITEM #05587254
MFR #M951G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.53/each for your price

Overview

Mfr description
M951G SHACKLE CHAIN BOLT/NUT 5/8"
  • Manufactured from technically advanced domestic (U.S.A.) micro alloy steel with optimal hardness for strength and ductility.
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Available in sizes 1/4" to 2"
  • Available finishes include powder coated, galvanized or self-colored
  • Shackles meet dimensional requirements and exceed performance requirements of RR-C-271
  • Special testing and certification is available if requested at the time of the order
  • Note: Screw pin and bolt/nut/ cotter shackles have a 6:1 design factor. Round pin shackles have a 5:1 design factor.

Specifications

  • Type
    Chain
  • Shackle Size
    5/8 in
  • Weight Capacity
    4-1/2 ton
  • Width Between The Eyes
    1.09 in
  • Eye Diameter
    0.83 in
  • Bolt/Pin Diameter
    0.75 in
  • Inside Shackle Length
    2.00 in
  • Material
    Alloy Steel
  • Finish Coating
    Galvanized
  • Standards Met
    RR-C-271
  • Working Load Limit
    4 1/2 ton
  • Manufacturer Product Page
  • Weight
    1.50 lbs
  • Additional Details
    WLL: 3/4 to 35 Tons Sizes: 1/4 to 2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparablesized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Chain shackles are best suited for straight-line pulls.
  • UPC_NO
    043927403905
  • Inside Width
    1.0900 in
  • Pin Diameter
    0.7500 in
  • Pin Type
    Bolt, Nut & Cotter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text