1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
2004
ShopStar® Electric Chain Hoist - 1/8 ton Capacity, 20 ft Lift Ht, H4 Duty Rating, 16 ft/min Maximum Lift Speed
MI ITEM #
05587258
MFR #
2004
Price
$2,521.26
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Stuart Rush 2004
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
2004
ShopStar® Electric Chain Hoist - 1/8 ton Capacity, 20 ft Lift Ht, H4 Duty Rating, 16 ft/min Maximum Lift Speed
MI ITEM #
05587258
MFR #
2004
Mfr description
2004 CHAIN HOIST ELECTRIC 300LB 20FT
For use in production and maintenance environments
Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
Standard protector overload device
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,521
.26
/each
Add to Cart
Specifications
Dimensions
Lift Height
20 ft
Weight
30.66 lbs
Details
Hoist Duty Rating
H4
Maximum Lift Speed
16 ft/min
UPC_NO
043927620043
Weight Capacity
1/8 ton
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items