Specifications
Dimensions
- Hook Opening Size0.8800 in
- Housing Height12.6300 in
- Housing Length12.5600 in
- Housing Width5.9400 in
- Lift Height10 ft
- Minimum Hoist Headroom11.0600 in
- Weight58.00 lbs
Details
- Capacity300 lbs
- ECCNEAR99
- Hoist Duty RatingH4
- Horsepower1/6 hp
- Manufacturer Upc Number043927620746
- Maximum Lift Speed40 ft/min
- Number Of Speeds1
- Reeving1
- SeriesCM Shopstar
- Supply Voltage230 V
- UPC_NO043927620746
- Weight Capacity1/8 ton
Overview
Mfr description
2074 CHAIN HOIST ELECTRIC 300LB 10FT
- For use in production and maintenance environments
- Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
- Standard protector overload device
- Epoxy powder coat finish
- 6-1/2’ power cord with molded three-prong plug on 115V units
- Gear train lifetime lubricated with non-oxidizing grease
- cUL approved and ASME B30.16
- Lifetime warranty
- Made in the USA