Motion
2105
ShopStar® Electric Chain Hoist - CM Shopstar Series, Hook Mount, 1/4 ton Capacity, 10 ft Lift Height, 230 V, 1/6 hp, H4 Duty Rating, 20 ft/min Maximum Lift
MI ITEM #05587287
MFR #2105
Your Price$2,960.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopStar® Electric Chain Hoist - CM Shopstar Series, Hook Mount, 1/4 ton Capacity, 10 ft Lift Height, 230 V, 1/6 hp, H4 Duty Rating, 20 ft/min Maximum Lift
MI ITEM #05587287
MFR #2105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,960.37/each(List $3,700.46)

Overview

Mfr description
2105 CHAIN HOIST ELECTRIC 600LB 10FT
  • For use in production and maintenance environments
  • Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
  • Standard protector overload device
  • Epoxy powder coat finish
  • 6-1/2’ power cord with molded three-prong plug on 115V units
  • Gear train lifetime lubricated with non-oxidizing grease
  • cUL approved and ASME B30.16
  • Lifetime warranty
  • Made in the USA

Specifications

  • Mounting Type
    Hook
  • Hoist Duty Rating
    H4
  • Weight Capacity
    1/4 ton
  • Lift Height
    10 ft
  • Horsepower
    1/6 hp
  • Number Of Speeds
    1
  • Supply Voltage
    230 V
  • Minimum Hoist Headroom
    11.9400 in
  • Maximum Lift Speed
    20 ft/min
  • Series
    CM Shopstar
  • Hook Opening Size
    0.8800 in
  • Reeving
    2
  • Capacity
    600 lbs
  • Housing Height
    13.5000 in
  • ECCN
    EAR99
  • Housing Length
    12.5600 in
  • Housing Width
    5.9400 in
  • Manufacturer Upc Number
    043927621057
  • UPC_NO
    043927621057
  • Weight
    33.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought