Motion
2107
ShopStar® Electric Chain Hoist - 1/4 ton Capacity, 10 ft Lift Ht, H4 Duty Rating, 12 ft/min Maximum Lift Speed
MI ITEM #05587289
MFR #2107
Price$3,631.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopStar® Electric Chain Hoist - 1/4 ton Capacity, 10 ft Lift Ht, H4 Duty Rating, 12 ft/min Maximum Lift Speed
MI ITEM #05587289
MFR #2107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,631.84/each

Specifications

Dimensions

  • Hook Opening Size
    0.8800 in
  • Housing Height
    13.5000 in
  • Housing Length
    12.5600 in
  • Housing Width
    5.9400 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    11.9400 in
  • Weight
    33.00 lbs

Details

  • Capacity
    600 lbs
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    1/6 hp
  • Manufacturer Upc Number
    043927621071
  • Maximum Lift Speed
    12 ft/min
  • Number Of Speeds
    1
  • Reeving
    2
  • Series
    CM Shopstar
  • Supply Voltage
    460 V
  • UPC_NO
    043927621071
  • Weight Capacity
    1/4 ton

Overview

Mfr description
2107 CHAIN HOIST ELECTRIC 600LB 10FT
  • For use in production and maintenance environments
  • Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
  • Standard protector overload device
  • Epoxy powder coat finish
  • 6-1/2’ power cord with molded three-prong plug on 115V units
  • Gear train lifetime lubricated with non-oxidizing grease
  • cUL approved and ASME B30.16
  • Lifetime warranty
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought