Motion
M853G
Shackle - 7/8 in Size, 8-1/2 ton Capacity, Steel Material, Galvanized Coating
MI ITEM #05587308
MFR #M853G
Your Price$80.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 7/8 in Size, 8-1/2 ton Capacity, Steel Material, Galvanized Coating
MI ITEM #05587308
MFR #M853G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.74/each(List $100.93)

Overview

Mfr description
M853G SHACKLE ANCHOR BOLT/NUT 7/8"
  • Bolt, Nut & Cotter style shackle is manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Shackles meet dimensional requirements and exceed performance requirements of RR-C-271
  • Special testing and certification is available upon request at the time of the order
  • Shackles have a 6:1 design factor
  • CM Smart ID RFID technology is available as an option

Specifications

  • Type
    Bolt, Nut & Cotter
  • Shackle Size
    7/8 in
  • Weight Capacity
    8-1/2 ton
  • Width Between The Eyes
    1.440 in
  • Eye Diameter
    1.0900 in
  • Bolt/Pin Diameter
    1.000 in
  • Inside Shackle Length
    3.310 in
  • Inside Shackle Width
    2.060 in
  • Material
    Steel
  • Finish Coating
    Galvanized
  • Standards Met
    ASME B30.26, RR-C-271
  • Working Load Limit
    8 1/2 ton
  • Manufacturer Product Page
  • Weight
    4.00 lbs
  • Additional Details
    WLL: 1/2 to 55 Tons Sizes: 3/16 to 2-1/2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparable-sized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • UPC_NO
    043927401918
  • Inside Width
    1.4400 in
  • Pin Diameter
    1.0000 in
  • Pin Type
    Bolt, Nut & Cotter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text