Motion
M850P
Shackle - 1/2 in Size, 3 ton Capacity, Steel Material, Orange Powder Coated Coating
MI ITEM #05587329
MFR #M850P
Price$27.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 1/2 in Size, 3 ton Capacity, Steel Material, Orange Powder Coated Coating
MI ITEM #05587329
MFR #M850P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.10/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.6250 in
  • Eye Diameter
    0.7000 in
  • Inside Shackle Length
    1.940 in
  • Inside Shackle Width
    1.380 in
  • Inside Width
    0.8400 in
  • Pin Diameter
    0.6300 in
  • Shackle Size
    1/2 in
  • Weight
    0.84 lbs
  • Width Between The Eyes
    0.840 in
  • Working Load Limit
    3 ton

Details

  • Additional Details
    WLL: 1/2 to 55 Tons Sizes: 3/16 to 2-1/2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparable-sized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Orange Powder Coated
  • Manufacturer Product Page
  • Material
    Steel
  • Pin Type
    Bolt, Nut & Cotter
  • Standards Met
    ASME B30.26, RR-C-271
  • Type
    Bolt, Nut & Cotter
  • UPC_NO
    043927401833
  • Weight Capacity
    3 ton

Overview

Mfr description
M850P SHACKLE ANCHOR BOLT/NUT 1/2" 3TON
  • Bolt, Nut & Cotter style shackle is manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Shackles meet dimensional requirements and exceed performance requirements of RR-C-271
  • Special testing and certification is available upon request at the time of the order
  • Shackles have a 6:1 design factor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought