Motion
M853
Bolt Type Anchor Shackle - 7/8 in, 8-1/2 ton Capacity, Steel, Self-Colored
Mi Item #05587332
MFR #M853
Price$89.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Type Anchor Shackle - 7/8 in, 8-1/2 ton Capacity, Steel, Self-Colored
Mi Item #05587332
MFR #M853

Mfr description
M853 SHACKLE ANCHOR BOLT/NUT 7/8" 8.5TON
  • Bolt, Nut & Cotter style shackle is manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.66/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.000 in
  • Inside Shackle Length
    3.310 in
  • Inside Shackle Width
    2.060 in
  • Shackle Size
    7/8 in
  • Weight
    3.90 lbs
  • Width Between The Eyes
    1.440 in
  • Working Load Limit
    8 1/2 ton

Details

  • Additional Details
    WLL: 1/2 to 55 Tons Sizes: 3/16 to 2-1/2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparable-sized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Self-Colored
  • Manufacturer Product Page
  • Material
    Steel
  • Pin Type
    Bolt, Nut & Cotter
  • UPC_NO
    043927401901
  • Weight Capacity
    8-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)