Motion
671393
Hoist Chain - 0.3750 in Chain, 2,650 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #05587340
MFR #671393
Price$1,509.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Chain - 0.3750 in Chain, 2,650 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #05587340
MFR #671393

Mfr description
671393 CHAIN GR30 3/8"X200FT DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,509.24/each

Specifications

Dimensions

  • Chain Size
    0.3750 in
  • Inside Link Length
    1.3500 in
  • Inside Link Width
    0.5800 in
  • Overall Length
    200 ft
  • Weight
    289.00 lbs
  • Weight per Foot
    1.402 lb
  • Working Load Limit
    2,650 lb

Details

  • Chain Grade
    Grade 30
  • Compatible Hoist Type
    CM Hoist
  • Finish Coating
    Galvanized Finish
  • Links Per Foot Or Meter
    8.9 /ft
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)