Motion
M645G
Shackle - 3/16 in Size, 1/2 ton Capacity, Steel Material, Galvanized Coating
Mi Item #05587342
MFR #M645G
Price$9.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 3/16 in Size, 1/2 ton Capacity, Steel Material, Galvanized Coating
Mi Item #05587342
MFR #M645G

Mfr description
M645G SHACKLE ANCHOR SCREW PIN 3/16"
  • Manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.250 in
  • Eye Diameter
    0.2900 in
  • Inside Shackle Length
    0.880 in
  • Inside Shackle Width
    0.580 in
  • Inside Width
    0.3800 in
  • Pin Diameter
    0.2500 in
  • Shackle Size
    3/16 in
  • Weight
    0.07 lbs
  • Width Between The Eyes
    0.380 in
  • Working Load Limit
    1/2 ton

Details

  • Additional Details
    WLL: 1/2 to 55 Tons Sizes: 3/16 to 2-1/2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparable-sized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Steel
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26, RR-C-271
  • Type
    Screw Pin
  • UPC_NO
    043927400614
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)