Motion
M857
Bolt Type Anchor Shackle - 1-1/2 in, 20 ton Capacity, Steel, Self-Colored
MI ITEM #05587350
MFR #M857
List Price$335.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Type Anchor Shackle - 1-1/2 in, 20 ton Capacity, Steel, Self-Colored
MI ITEM #05587350
MFR #M857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$335.02/each for your price

Overview

Mfr description
M857 SHACKLE ANCHOR BOLT/NUT 1-1/2"
  • Bolt, Nut & Cotter style shackle is manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Shackles meet dimensional requirements and exceed performance requirements of RR-C-271
  • Special testing and certification is available upon request at the time of the order
  • Shackles have a 6:1 design factor
  • CM Smart ID RFID technology is available as an option

Specifications

  • Shackle Size
    1-1/2 in
  • Weight Capacity
    20 ton
  • Width Between The Eyes
    2.410 in
  • Bolt/Pin Diameter
    1.625 in
  • Inside Shackle Length
    5.630 in
  • Inside Shackle Width
    3.500 in
  • Material
    Steel
  • Finish Coating
    Self-Colored
  • Working Load Limit
    20 ton
  • Manufacturer Product Page
  • Weight
    18.50 lbs
  • Additional Details
    WLL: 1/2 to 55 Tons Sizes: 3/16 to 2-1/2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparable-sized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • UPC_NO
    043927402052
  • Pin Type
    Bolt, Nut & Cotter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text