Motion
M846P
Bolt Type Anchor Shackle - 1/4 in, 3/4 ton Capacity, Steel, Orange Powder Coated
MI ITEM #05587364
MFR #M846P
List Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Type Anchor Shackle - 1/4 in, 3/4 ton Capacity, Steel, Orange Powder Coated
MI ITEM #05587364
MFR #M846P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.77/each for your price

Overview

Mfr description
M846P SHACKLE ANCHOR BOLT/NUT 1/4"
  • Bolt, Nut & Cotter style shackle is manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Shackles meet dimensional requirements and exceed performance requirements of RR-C-271
  • Special testing and certification is available upon request at the time of the order
  • Shackles have a 6:1 design factor

Specifications

  • Shackle Size
    1/4 in
  • Weight Capacity
    3/4 ton
  • Width Between The Eyes
    0.470 in
  • Bolt/Pin Diameter
    0.313 in
  • Inside Shackle Length
    1.130 in
  • Inside Shackle Width
    0.750 in
  • Material
    Steel
  • Finish Coating
    Orange Powder Coated
  • Working Load Limit
    3/4 ton
  • Manufacturer Product Page
  • Weight
    0.17 lbs
  • Additional Details
    WLL: 1/2 to 55 Tons Sizes: 3/16 to 2-1/2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparable-sized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • UPC_NO
    081767464397
  • Pin Type
    Bolt, Nut & Cotter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text