Motion
M656P
Shackle - 1-1/4 in Size, 14 ton Capacity, Steel Material, Orange Powder Coated Coating
Mi Item #05587379
MFR #M656P
Price$114.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 1-1/4 in Size, 14 ton Capacity, Steel Material, Orange Powder Coated Coating
Mi Item #05587379
MFR #M656P

Mfr description
M656P SHACKLE ANCHOR SCREW PIN 1-1/4"
  • Manufactured from technically advanced micro alloy steel with optimal hardness for strength and ductility
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.30/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.375 in
  • Eye Diameter
    1.5200 in
  • Inside Shackle Length
    4.630 in
  • Inside Shackle Width
    2.880 in
  • Inside Width
    2.0300 in
  • Pin Diameter
    1.3800 in
  • Shackle Size
    1-1/4 in
  • Weight
    9.50 lbs
  • Width Between The Eyes
    2.030 in
  • Working Load Limit
    14 ton

Details

  • Additional Details
    WLL: 1/2 to 55 Tons Sizes: 3/16 to 2-1/2 in. CM Super Strong Shackles are carbon-type shackles with strength ratings that are 17 to 5% stronger than comparable-sized carbon shackles. As a result, these shackles are designed with a 6:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Orange Powder Coated
  • Manufacturer Product Page
  • Material
    Steel
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26, RR-C-271
  • Type
    Anchor
  • UPC_NO
    043927400423
  • Weight Capacity
    14 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)