Motion
671045
DRUM G30 1/2 X 200' SELF-COLOR
MI ITEM #05587381
MFR #671045
Price$1,764.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRUM G30 1/2 X 200' SELF-COLOR
MI ITEM #05587381
MFR #671045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,764.90/each

Specifications

Dimensions

  • Overall Length
    200 ft
  • Trade Size
    1/2 in

Details

  • Chain Grade
    Grade 30
  • Chain Type
    Proof Coil
  • Manufacturer Upc Number
    043927289363
  • UPC_NO
    043927289363
  • Working Load Capacity
    4500 lbs

Overview

Mfr description
671045 CHAIN GR30 1/2"X200FT DRUM
  • Grade 30 chain, commonly called Proof Coil, manufactured to meet ASTM and NACM specifications
  • Typical uses include barrier chains, trailer safety chains, light construction, marine industry, etc
  • Should not be used for overhead lifting
  • Available in a wide assortment of finishes including self-colored, zinc-plated, galvanized or powder-coated
  • Permanent identification on chain (embossed with CM30)
  • 100% proof tested
  • Available in drums, pails and multiple styles of assemblies
  • Design factor 4:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought