Motion
671046
DRUM G30 5/8 X 150' SELF-COLOR
MI ITEM #05587382
MFR #671046
Price$1,990.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRUM G30 5/8 X 150' SELF-COLOR
MI ITEM #05587382
MFR #671046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,990.28/each

Specifications

Dimensions

  • Overall Length
    150 ft
  • Trade Size
    5/8 in

Details

  • Chain Grade
    Grade 30
  • Chain Type
    Proof Coil
  • Manufacturer Upc Number
    043927291793
  • UPC_NO
    043927291793
  • Working Load Capacity
    6900 lbs

Overview

Mfr description
671046 CHAIN GR30 5/8"X150FT DRUM
  • Grade 30 chain, commonly called Proof Coil, manufactured to meet ASTM and NACM specifications
  • Typical uses include barrier chains, trailer safety chains, light construction, marine industry, etc
  • Should not be used for overhead lifting
  • Available in a wide assortment of finishes including self-colored, zinc-plated, galvanized or powder-coated
  • Permanent identification on chain (embossed with CM30)
  • 100% proof tested
  • Available in drums, pails and multiple styles of assemblies
  • Design factor 4:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought