Motion
671040
CHAIN GR-30 3/16 D/B 850'DRUM
Mi Item #05587392
MFR #671040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAIN GR-30 3/16 D/B 850'DRUM
Mi Item #05587392
MFR #671040

Mfr description
671040 CHAIN GR30 3/16"X850FT DRUM
  • Grade 30 chain, commonly called Proof Coil, manufactured to meet ASTM and NACM specifications
  • Typical uses include barrier chains, trailer safety chains, light construction, marine industry, etc
  • Should not be used for overhead lifting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    850 ft
  • Trade Size
    3/16 in

Details

  • Chain Grade
    Grade 30
  • Chain Type
    Proof Coil
  • Manufacturer Upc Number
    043927280599
  • Working Load Capacity
    800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)